0
1
2

R135 Redek Gauntlet 14" Size 10 (XL)

Order Code: ZT1022370P

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 +£2.185%


Description

For excellent protection and user comfort, the Redek™ gauntlet gloves feature a soft interlocked lining with a full PVC coating. This tough and flexible coating protects against wet and oily conditions and is ideal for general handling tasks.

Features and Benefits
• Flare cut design for easy donning and doffing
• PVC coating with tough and flexible properties
• Styled to provide added protection to the lower arm and wrists

Typical Applications
• General purpose
• Building
• Janitorial
• Waste and recycling
• Construction

Standards
• EN388:2016 4.1.1.1.X.
• EN388:2003 4.1.1.1.

Notes
• Phthalate free formulation

See full description
Specifications for R135 Redek Gauntlet 14" Size 10 (XL)
  • EN388 Cut
    1
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Puncture
    1
  • Material
    PVC
  • EN388 Abrasion
    4
  • Size
    10
  • Colour
    Red
  • Coating
    PVC
  • EN388 Tear
    1
  • EN388
    EN388: 2016
  • EN388 Cut, Coup Test
    1
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome