Red Devil Chemical Resistant Pvc Coated Glove - XL

Red Devil Chemical Resistant Pvc Coated Glove - XL

Order Code: ZT2671496S

Qty of 12 for
£59.88 Inc VAT (20%)
£4.99 each
QuantityPriceDiscount
1 - 239£4.990%
240 - 599£4.794%
600 - 1199£4.598%
1200 +£4.3912%

This product must be ordered in multiples of 12

Description

A knitwrist red PVC coated glove on a cotton interlock liner. Provides protection from oil, grease and many household chemicals. The knitted wrist cuffs add extra comfort for the wearer.

Specifications for Red Devil Chemical Resistant Pvc Coated Glove - XL
  • Colour
    Red
  • Size
    XL
  • Series
    Red Devil
  • Gauge
    13
  • Features
    Chemical Resistant
  • Certification
    EN388, 2016 - 3X21A
  • Liner Material
    Cotton
  • Coating
    PVC
  • Cut Resistance Level
    A