Red PVC Gauntlets 450mm - Pack of 12 Pairs - 9114.12

Red PVC Gauntlets 450mm - Pack of 12 Pairs - 9114.12

Order Code: ZT3108737S

£42.99 Inc VAT (20%)


Description

Fully coated PVC glove gives excellent abrasion protection for whole forearm. Wide-ranging applications, as waterproof coating repels oil, grease and non-corrosive liquids. Conforms to BS EN 388:2016 4-1-3-1-X.
• PVC - PVC dipped with cotton liner.
• ABRASION - Glove provides excellent abrasion protection for the whole forearm.
• COMFORTABLE - Cotton liner ensures maximum user comfort for prolonged periods of use.
• MULTI-PURPOSE - Wide ranging applications, as waterproof PVC coating repels oil, grease and non-corrosive liquids.
• CERTIFIED - Conforms to BS EN 388:2016 4-1-3-1-X.

See full description
Specifications for Red PVC Gauntlets 450mm - Pack of 12 Pairs - 9114.12
  • MFR Part No.
    9114/12
  • Size
    One Size
  • Weight
    2.8kg
  • Pack Quantity
    12 Pairs