0
1
2

Red PVC Knitted Wrist Gloves - Size 10

Order Code: ZT1252536X

£1.24 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.240%
20 - 49£1.194%
50 - 99£1.148%
100 - 199£1.0912%
200 +£1.0416%


Description

These tough and flexible gloves are fully coated with PVC. Delivering excellent abrasion resistance and good grip, they're ideal for use in a wide range of industrial settings.

Features and Benefits
• Elasticated knit wrist for a secure fit and protection against dirt and debris
• Cotton lining for breathability
• Provides an excellent dry grip

Typical Applications
• Construction
• Automotive

Standards
• EN388:2013 4.1.1.1.

See full description
Specifications for Red PVC Knitted Wrist Gloves - Size 10
  • Colour
    Red
  • EN388 Cut
    1
  • Liner Material
    Cotton
  • EN388 Puncture
    1
  • Size
    10
  • Material
    PVC
  • EN388 Tear
    1
  • EN388 Abrasion
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome