RNF15 Glove Premium Flock Lined GN Size 10

Order Code: ZT3810100S

£2.19each Inc VAT (20%)
£21.90 minimum order value
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 +£2.018%

Minimum order quantity: 10.

Description

Designed to resist solvents, bleaching agents, oils, and fats, these premium nitrile gauntlets deliver excellent protection in a range of workplace settings. Lightweight and hardwearing, they deliver excellent dexterity and superior resistance to abrasion injuries.

Features and Benefits
• Lozenge finish on the palm and fingertips enhances grip
• Improved dexterity reduces finger fatigue during prolonged use
• Flock lining has moisture-wicking properties to keep hands comfortable
• Suitable for food handling

Typical Applications
• Aerospace
• Oil and gas
• Food processing
• Janitorial
• Automotive
• Painting and decorating

Standards
• CE Category III
• EN 388:2016 4.1.0.1.X.
• EN ISO 374-1:2016 / Type A (J K L O P T)
• EN ISO 374-5:2016 VIRUS
• EN 1149-1:1996 surface resistivity

See full description
Specifications for RNF15 Glove Premium Flock Lined GN Size 10
  • Material
    Nitrile
  • MFR Part No.
    RNF15
  • Size
    10
  • EN388 Abrasion
    4
  • EN388 Puncture
    1
  • Standards Met
    EN ISO 374-1
    EN ISO 374-5, 2016
    EN1149 Antistatic
  • Overall Length
    330mm
  • Liner Material
    Flocking
  • EN388 Cut
    1
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome