Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Chemical Resistant Gloves
Rubber Gauntlet Gloves Black - 1 Pair
By Blueleaf
Order Code:
ZT2521129S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/chemical-resistant-gloves/rubber-gauntlet-gloves-black-1-pair/p/ZT2521129S
Add to quotation
View all Chemical Resistant Gloves
Description
Rubber Gauntlet Gloves Black - 1 Pair
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Gauntlet Gloves Black - 1 Pair
Pack Quantity
1 Pair
Product Type
Gauntlet Gloves
Material
Rubber
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome