Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Chemical Resistant Gloves
Shot Blasting Gauntlets 585mm Cuffed Pair
By Sealey
Order Code:
ZT1231045P
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it by
Tue, 25th Mar
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/safety/chemical-resistant-gloves/shot-blasting-gauntlets-585mm-cuffed-pair/p/ZT1231045P
Add to quotation
Schedule an order and save 5%
View all Chemical Resistant Gloves
Description
Protection for hands, wrists and forearms. Suitable for all types of shot/grit blasters
Tags:
#ReducedPrice
Specifications
Specifications for Shot Blasting Gauntlets 585mm Cuffed Pair
Size
585mm
MFR Part No.
SSP41
Pack Quantity
1
Weight
0.44kg