0
1
2

Showa 660 ESD Anti-Static Gauntlet Size 9/L

Order Code: ZT1719115S

£6.29each Inc VAT (20%)
£377.40 minimum order value

Minimum order quantity: 60.

Description

The Globus Showa 660 Anti-Static Gauntlet is a specialized glove designed for ESD (Electrostatic Discharge) protection in chemical environments. This black PVC gauntlet features a seamless cotton liner for comfort and durability. With a substantial length of 300mm, it provides extended coverage to the wearer. The glove not only offers chemical resistance but also incorporates ESD protection, making it suitable for tasks where avoiding static electricity is crucial. Ideal for handling chemicals in industries with ESD-sensitive equipment, the Globus Showa 660 ensures a reliable barrier against both chemicals and electrostatic discharge, prioritizing safety in sensitive working environments.

Features and Benefits
• Flexible and soft glove with excellent abrasion resistance
• Coating provides extra oil and abrasion resistance, as well as increased durability
• Aids in preventing a spark caused by static electricity which helps avoid accidental explosions
• Surface resistivity 10⁸ to 10⁹ Ω
• Absorbs perspiration, for ultra-comfortable extended wear
• Rough textured finish enhances grip
• Thickness: 1.3mm

See full description
Specifications for Showa 660 ESD Anti-Static Gauntlet Size 9/L
  • MFR Part No.
    SHO670
  • Coating
    PVC
  • Liner Material
    Nylon
  • Colour
    Black
  • Size
    Large
  • Series
    Showa 660