Swift Household Rubber Chemical Resistant Gloves


Select
£1.19 Inc VAT (20%)


See all variants from £1.19

Description

These lightweight rubber gloves deliver excellent protection against chemicals in a wide range of workplace settings. The flexible construction enhances dexterity to improve production and reduce strain and hand fatigue.

Features and Benefits
• Suitable for food contact, offering an alternative to disposable gloves
• Anatomical shape allows natural movement and minimises hand fatigue
• Soft flock lining absorbs perspiration to keep hands cool and comfortable
• Tapered wrist gives a snug and ergonomic fit
• Patterned finish on the palm and fingers enhances wet and dry grip

Typical Applications
• Cleaning
• Kitchen environments
• General purpose/handling
• Wet & Dry environments
• Suitable for the food industry

Standards
• CE Category III
• EN 388:2016 1.0.1.0.X.
• EN ISO 374-1:2016 Type A KLMPTS
• EN ISO 374-5:2016
• Suitable for food handling

See full description

Feature Attributes

Material:
Rubber
Thickness:
0.38 mm
Colour:
Blue
Liner Material:
Flock
Standards Met:
EN ISO 374-1,EN ISO 374-5:2016,EN 388:2016,Food Contact
EN388 Cut:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome