Vertex Green Nitrile Long-Cuff Powder-Free Gloves - Size Large (Pack of 1000)

Order Code: ZT5468328S

£149.99 Inc VAT (20%)


Description

Vertex Long-cuff is ideal for industrial production, food processing, life sciences or chemical handling. Used for colour-coding in laboratory or food industry. Chemical splash protection. Latex-free for sensitive skin. AQL 1.5.

KEY FEATURES
Long-Cuff (290mm) for extra arm protection
Strong and durable glove to prevent tearing in heavy duty work
0.14mm Palm Thickness
Smooth feel to maximise comfort for extended periods of time
Excellent chemical splash resistance
Latex-Free and Powder-Free for sensitive skin
Suitable for a wide range of industries including automotive, life sciences, food processing and chemical handling

See full description
Specifications for Vertex Green Nitrile Long-Cuff Powder-Free Gloves - Size Large (Pack of 1000)
  • Size
    Large
  • Pack Quantity
    1000
  • Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome