Vertex Green Nitrile Powder-Free Gloves - Size XL (Pack of 1000)

Order Code: ZT5468319S

£109.99 Inc VAT (20%)


Description

Vertex Short-Cuff is ideal for industrial production, food processing, life sciences or chemical handling. Used for colour-coding in laboratory or food industry. Chemical splash protection. Latex-free for sensitive skin. AQL 1.5.

KEY FEATURES
Short-Cuff (240mm)
Strong and durable glove to prevent tearing in heavy duty work
0.16mm Palm Thickness
Smooth feel to maximise comfort for extended periods of time
Excellent chemical splash resistance
Latex-Free and Powder-Free for sensitive skin

See full description
Specifications for Vertex Green Nitrile Powder-Free Gloves - Size XL (Pack of 1000)
  • Product Type
    Powder-Free Gloves
  • Material
    Nitrile
  • Pack Quantity
    1000
  • Size
    XL
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome