Baby Multi-coloured Comforter Multi One Size

Order Code: ZT5265810S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.398%


Description

Multi-coloured elephant comforter with internal rattle. Bright blanket with patchwork panels and fabric tabs. Zip access on the comforter to allow for direct access to print or embroider. Complies with EN71 European Toy Safety regulations. Remove all hang tags and their fasteners before giving these items to a child. Suitable for all ages. BSCI certified. SEDEX certified.

Specifications for Baby Multi-coloured Comforter Multi One Size
  • Size
    One Size
  • Colour
    Multi
  • Gender
    Unisex
  • Material
    100% Polyester plush
  • Product Type
    Blankets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome