BabyBugz Baby Baseball Playsuit Infants White/Heather Marl - BZ41 WH/HE 3-6

Order Code: ZT5176132S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%

Currently unavailable

Description

Organic or in-conversion to organic cotton. Certified by Global Organic Textile Standard (GOTS). Raglan style. Contrast neckline and sleeves. Two red poppers on front left raglan seam. Short leg length. Red popper bottom closure. Tear out label.

Specifications for BabyBugz Baby Baseball Playsuit Infants White/Heather Marl - BZ41 WH/HE 3-6
  • Product Type
    All in One
  • Size
    3-6
  • Colour
    White/Heather Marl
  • Gender
    Infants