0
1
2

Kids Character Cushion Hooded Blanket Green Dinosaur Size 5-8 Years

Order Code: ZT5513739S

£19.99 Inc VAT (20%)


Description

2-in-1 design. Plain hoodie folds into character soft toy/pillow. Oversized fit. Front pouch pocket. Self colour cuffs. Tear out label.

Specifications for Kids Character Cushion Hooded Blanket Green Dinosaur Size 5-8 Years
  • Product Type
    Hood
  • Colour
    Green Dinosaur
  • Material
    100% polyester
  • Size
    5-8
  • Gender
    Kids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome