Oil & Fuel Shoulder Bag Spill Kit 50L

Order Code: ZT1176100P

£84.99 Inc VAT (20%)


Description

Oil and fuel spill emergency response spill kit suitable for the selective recovery of oil based liquids including fuels, lubricants and other hydrocarbon based products. Product fully retains its strength even when wet and will float on water even when fully saturated. Contents include 28 x absorbent pads, 2 x absorbent socks, 1 x absorbent cushion, 1 x pair of disposable gloves, 1 x pair safety goggles and 1 x disposal bag with tie. Supplied in a heavy duty PVC shoulder bag. Complies fully with BS 7959 and ISO 9001:2008 standards. Absorbency capacity 50 litres.

See full description
Specifications for Oil & Fuel Shoulder Bag Spill Kit 50L
  • MFR Part No.
    SK-100-204
  • Absorbent Capacity
    50L
  • Storage Type
    Bag
  • Product Type
    Spill Kit
  • Material
    PVC
  • Capacity
    50L