Result Spectacle Splash Shields Clear - RV007 CLR ONE

Order Code: ZT5230204S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Important - 1 unit = 1 pack of 5 frames and 25 shields. Conforms to EN166: 2001. Lightweight, transparent and disposable spectacle mounted splash barrier. Designed to protect against secretion and droplet infection for face, eyes, nose and lips. Easy to assemble - remove protective film on both sides and click onto frame. Suitable to wear with or without prescription eyewear. Nose mounted barrier protection. Anti-fog. Disclaimer: Designed to be used in conjunction with PPE by healthcare workers. We make no assurances that this shield can prevent the transmission or infection of disease or viruses. Non-returnable.

See full description
Specifications for Result Spectacle Splash Shields Clear - RV007 CLR ONE
  • Colour
    Transparent
  • Product Type
    Face Mask
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome