3-in-1 Zip and Clip Jacket M Black

Order Code: ZT5500622S

£59.99 Inc VAT (20%)


Description

Outer: 230g/m² 100% Polyester StormDri 4000 with PVC inner coating Lining: 100% Polyester Inner Jacket: 280g/m² 100% Polyester Fleece Outer jacket: Concealed fully featured hood with chin guard and shockcord adjuster Full front heavy duty 2-way zip fastening Double stitched taped seams Elasticated cuffs with tear release adjusters Adjustable shockcord hem Underarm ventilation eyelets High zip through collar with shockcord adjusters Zip & Clip system for attaching to inner jacket Zip closing chest pocket Stud closing double storm flap Wrinkle/crease resistant fabric 2 spacious side & chest pockets Inner storm flap Inner Jacket: 2 Spacious side pockets Full front zip fastening Elasticated cuffs Pill resistant fleece Decoration process: Outer- embroidery, digital transfer print, screen printed transfer, direct print. Inner- embroidery, digital transfer print Access point: Concealed inner back and left chest zips

See full description
Specifications for 3-in-1 Zip and Clip Jacket M Black
  • Size
    Medium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome