Activity Softshell Jacket M Vivid Green/Black

Order Code: ZT5472715S

£39.99 Inc VAT (20%)


Description

320g/m2 3 layer bonded fabric Outer-Layer: 93% Polyester, 7% Elastane Mid-Layer: Waterproof 8000mm, breathable 1000g & windproof TPU membrane Inner-Layer: 100% Polyester microfleece Fashionable shaped longer back panel YKK full front zip Internal stretch thumb loop cuff Microfleece inner provides extra warmth Inner storm flap Decorative front and back yoke Adjustable shockcord hem Zip opening underarm vents with mesh backing 1 inside pocket 1 inside phone pocket 2 large front zip closing pockets Decoration process: embroidery Access points: Concealed inner top back & left chest zip

See full description
Specifications for Activity Softshell Jacket M Vivid Green/Black
  • Size
    Medium
  • Colour
    Vivid Green/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome