AG 1/4 ZIP Pull over Jumper Fleeces Cypress Small

Order Code: ZT2418355S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%

Currently unavailable

Description

Group Class: Fleeces Colour Code: Cyp UK Size: Brand: Caterpillar Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 715 Length: 680 Width: 420 Height: 30 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Cotton Lining Material: Polyester SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for AG 1/4 ZIP Pull over Jumper Fleeces Cypress Small
  • Colour
    Cypress
  • Material
    Cottonne
    Cotton
  • Fabric Weight
    715g
  • Size
    Small
  • Gender
    Men
  • Length
    680mm
  • Height
    30mm
  • Width
    420mm
  • Closure Type
    Slip On
  • Fitting Type
    Standard
  • Upper Material
    Cotton
  • Lining Material
    Polyester
  • Fitting
    Standard
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome