Albatross Classic Fleeceblack Double Extra Large

Order Code: ZT5135868S

£14.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Orn - 3200-30 Albatross Classic Micro Fleece
Classic and comfortable medium weight fleece jacket. Very versatile - can be worn anywhere. Soft, luxurious micro fleece. Soft Cuff design - cause no wearer discomfort. Two external pockets with zip closures. Two internal pockets for storage. Elasticated hem with side adjusters. Twin needle stitched seams for durability

Available in colours:
Navy, Black, Bottle, Royal, Red, Graphite, Burgundy
Sizes: XS-5XL
Navy and Black - XS-10XL
Fabric: 100% Polyester - Weight: 300gsm

See full description
Specifications for Albatross Classic Fleeceblack Double Extra Large
  • Gender
    Unisex
  • Colour
    Black
  • Series
    Albatross
  • Size
    2XL
  • Material
    Polyester
  • MFR Part No.
    3200-30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome