Albatross Fleece Reflex Bue 9XL

Order Code: ZT3151899S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Classic and comfortable medium weight fleece jacket
Very versatile - can be worn anywhere
Soft, luxurious micro fleece
Soft Cuff design - cause no wearer discomfort
Two external pockets with zip closures
100% Polyester
300gsm
Classic and comfortable medium weight fleece jacket. Very versatile - can be worn anywhere. Soft, luxurious micro fleece. Soft Cuff design - cause no wearer discomfort. Two external pockets with zip closures. Two internal pockets for storage. Elasticated hem with side adjusters. Twin needle stitched seams for durability. Matching ladies fleece 3260-30 available.

See full description
Specifications for Albatross Fleece Reflex Bue 9XL
  • Size
    9XL
  • Product Type
    Fleece
  • Colour
    Reflex Bue
  • Product Code
    3200.BK.9XL
  • Fit
    Regular
  • Gender
    Men
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome