Avocet Earthpro Navy Royal Jacket - Size Small

Order Code: ZT4909304S

£62.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Made from recycled polyester, this high performance waterproof jacket combines a smart look with practicality and functionality, thanks to top-specification water resistant and breathable materials.

Features and Benefits
• Fully adjustable detachable hood
• Jacket features a sporty coloured design with hi-vis piping along the shoulders for visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester

Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m

See full description
Specifications for Avocet Earthpro Navy Royal Jacket - Size Small
  • MFR Part No.
    4688-S-NVRY
  • Product Type
    Jacket
  • Material
    Recycled Polyester Fabric
  • Series
    Avocet
  • Colour
    Royal Blue/Navy Blue
  • Gender
    Unisex
  • Size
    Small
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome