Avocet Earthpro Navy Royal Jacket - Size XS

Order Code: ZT4909314S

XS
Navy Blue/Royal Blue
£65.99 Inc VAT (20%)


Description

Made from recycled polyester, this high performance waterproof jacket combines a smart look with practicality and functionality, thanks to top-specification water resistant and breathable materials.

Features and Benefits
• Fully adjustable detachable hood
• Jacket features a sporty coloured design with hi-vis piping along the shoulders for visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester

Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m

See full description