BaseLayer Softshell Jacket Black XL

Order Code: ZT5277336S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.598%


Description

2 layer bonded soft stretch fabric, sport comfort fit. Breathable, showerproof. Super light, 2 zip closing side pockets, front pocket access, inner storm flap on main zip. ResultÆ logo on main zip puller. Easy tear adjustable cuffs. Lightweight ideal layer garment. Hidden zipper opening for left chest embroidery access. Water repellent.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Concealed left chest zip & upper back access. Oeko-Tex certified.

See full description
Specifications for BaseLayer Softshell Jacket Black XL
  • Gender
    Men
  • Product Type
    Softshells
  • Colour
    Black
  • Size
    XL