BaseLayer Softshell Jacket Silver Grey XS

Order Code: ZT5277806S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

2 layer bonded soft stretch fabric, sport comfort fit. Breathable, showerproof. Super light, 2 zip closing side pockets, front pocket access, inner storm flap on main zip. ResultÆ logo on main zip puller. Easy tear adjustable cuffs. Lightweight ideal layer garment. Hidden zipper opening for left chest embroidery access. Water repellent.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Concealed left chest zip & upper back access. Oeko-Tex certified.

See full description
Specifications for BaseLayer Softshell Jacket Silver Grey XS
  • Product Type
    Softshells
  • Gender
    Men
  • Colour
    Silver Grey
  • Size
    XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome