C852 White Warehouse Coats


£15.99 Inc VAT (20%)

See 4 Product Variants
£15.99

Description

Warehouse or Laboratory coat with concealed stud front and two lower patch pockets, a chest pocket and back vent.

Fabric: Pre Shrunk Kingsmill 245g - 65% Polyester / 35% Cotton

Feature Attributes

Fabric Weight:
245 g/m²
MFR Part No.:
C852
Material:
Polyester,Cotton
Gender:
Unisex
Colour:
White
Product Type:
Warehouse Coat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome