Chania Frontline Black Cardigan - Medium

Order Code: ZT1172364X

£56.99 Inc VAT (20%)


Description

The Chania Zip-up long sleeve sweatshirt has a full length zip. The collar and cuffs have red striped ribbed knit. Waist in one-tone ribbed knit. Tilted mobile phone pocket. Internal pocket.
Colour: black.
Manufactured from 100% cotton 350g/m.

Specifications for Chania Frontline Black Cardigan - Medium
  • Gender
    Unisex
  • Fabric Weight
    350g/m²
  • Number of Pockets
    1
  • MFR Part No.
    50353-834-09
  • Closure Type
    Zipper
  • Material
    Cotton
  • Size
    Medium
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome