0
1
2
3
4

CHJH-EW Chemsol Blue Hooded Jacket - Medium

Order Code: ZT1033950P

£133.99 Inc VAT (20%)


Description

Manufactured from a soft touch, flexible 320gm2 EPVC/polyester fabric developed especially for washdown in the food industry providing protection against a wide range of oils, fats and cleaning chemicals. Elastomised PVC on a polyester base. Hooded jacket with zip front and velcro fastening storm flap. Elasticated sleeve ends.

EN14605 PB (4)
EN343

See full description
Specifications for CHJH-EW Chemsol Blue Hooded Jacket - Medium
  • Gender
    Unisex
  • Colour
    Navy Blue
  • Closure Type
    Hook & Loop
    Zipper
  • Material
    Polyester
    PVC
  • Product Type
    Jacket
  • Fabric Weight
    320g/m²
  • Series
    Chemsol
  • MFR Part No.
    CHJH-EW
  • Size
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome