Classic Full Zip Soft Shell Jackets


Select
Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

The UC612 Classic Full Zip Soft Shell Jacket from Uneek® provides three layers of bonded fabric to keep the wearer warm, dry and comfortable. Hem toggles allow for a customised fit, while two zipped pockets provide ample storage.

Features and Benefits
• Outer layer is waterproof for use both indoors and out
• TPU waterproof and windproof mid-layer keeps out the elements, but is breathable to avoid discomfort
• Microfleece inner layer provides insulation for added warmth
• Inner storm flap fortifies against the worst weather
• Available in a range of sizes to suit most employees
• Machine washable at 60°C for convenience
• Toggle adjustable hem for a customised fit
• Hanger loop inside neck for easy storage
• Two covered zipped pockets for ample storage
• Waterproof zippers for complete protection

See full description

Feature Attributes

Series:
UC612
Material:
Polyester,Elastane
Gender:
Unisex
Product Type:
Soft Shell Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome