Coat Rail, HxWxD 1750 X 1490 X 560mm, Black

Order Code: ZT2721963S

£259.99 Inc VAT (20%)


Description

Coat rail, HxWxD 1750 x 1490 x 560 mm, black. Supplied = flat pack. Frame material = tubular steel, powder coated. Frame colour = black. Height = 1750 mm. Depth = 560 mm. Umbrella holder = without. Weight = 10 kg. Fittings = hat shelf. Wheel fittings = 4 swivel castors with four stops. Max. load = 30 kg. Made of sturdy tubular steel, optionally powder coated or chrome plated. With wide tubular rail and practical hat shelf, WxD 1485 x 255 mm. Mobile, rolls on swivel castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Coat Rail, HxWxD 1750 X 1490 X 560mm, Black
  • Fitting
    Hat Shelf
  • Frame Colour
    Black
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Supplied
    Flat Pack
  • Load Capacity
    30kg
  • Fittings
    Hat Shelf
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    10kg
  • Umbrella Holder
    Without

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome