0
1
2
3
4
5
6
7

Concord Fleece Pullover Sweat Shirts Black Size 4XL

Order Code: ZT2417258S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%

Currently unavailable

Description

Group Class: Sweat Shirts Colour Code: Black UK Size: 4X Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 350 Length: 320 Width: 380 Height: 70 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Polyester Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for Concord Fleece Pullover Sweat Shirts Black Size 4XL
  • Size
    4X
  • Fabric Weight
    350g
  • Gender
    Men
  • Colour
    Black
  • Width
    380mm
  • Material
    100% Polyester
  • Length
    320mm
  • Height
    70mm
  • Closure Type
    Slip On
  • Fitting Type
    Standard
  • Upper Material
    100% Polyester
  • Fitting
    Standard
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome