Concord Fleece Pullover Sweat Shirts Navy Small

Order Code: ZT2417389S

£26.99 Inc VAT (20%)


Description

Group Class: Sweat Shirts Colour Code: Navy UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 240 Length: 240 Width: 360 Height: 70 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Polyester Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for Concord Fleece Pullover Sweat Shirts Navy Small
  • Fabric Weight
    240g
  • Material
    100% Polyester
  • Length
    240mm
  • Size
    Small
  • Gender
    Men
  • Height
    70mm
  • Width
    360mm
  • Colour
    Navy
  • Closure Type
    Slip On
  • Fitting Type
    Standard
  • Upper Material
    100% Polyester
  • Fitting
    Standard
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome