Constructor Jacket Saturn Yellow XXL Ctjengsyxxl

Order Code: ZT1542993S

£21.99 Inc VAT (20%)


Description

Beeswift Constructor High Visibility Jacket is made from PU coated polyester with a quilted lining with heavy weight (160gsm) polyester filling. The jacket has a concealed hood, two-way heavy duty zip front with storm flap and security pocket. It also features 2 lower pockets with flaps, inside breast pocket, knitted storm cuffs, internal Wicking strip, fully taped seams and reflective material. Conforms to EN ISO 20471 Class 3 High Visibility. Conforms to EN 343 Class 3 Water Penetration Class 1 Air Permeability. RIS-3279-TOM Issue 2 (Orange Only).
PU coated polyester
Quilted lining with heavy weight (160gsm) polyester filling
Concealed hood, two-way heavy duty zip front with storm flap and security pocket
2 Lower pockets with flaps, inside breast pocket
Knitted storm cuffs, internal Wicking strip
Fully taped seams
Reflective material
Conforms to EN ISO 20471 Class 3 High Visibility
Conforms to EN 343 Class 3 Water Penetration Class 1 Air Permeability
RIS-3279-TOM Issue 2 (Orange Only)

See full description
Specifications for Constructor Jacket Saturn Yellow XXL Ctjengsyxxl
  • MFR Part No.
    BRG10004
  • Fabric Weight
    1.1kg
  • Material
    PU Coated Polyester
  • Product Type
    High Visibility Jacket
  • Size
    2XL
  • Colour
    Saturn Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome