Curlew Parka S Navy

Order Code: ZT4291940S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.357%


Description

Top specification waterproof fabric;9, 000mm water resistant rating with taped seams;Durable windproof fabric ;Fleece lined collar;Warm lined insulated sleeves ;Reflective trim to the collar;Concealed hood with adjuster;Storm flap with hook and loop fastening;Adjustable cuffs;2 lower zipped pockets;Inner patch security pocket;Concealed zip entrance in lining for embroidery access;220gsm anti-pill fixed fleece lined body

Specifications for Curlew Parka S Navy
  • Size
    Small
  • Gender
    Unisex
  • Fit
    Regular
  • Colour
    Navy
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome