0
1
2
3
4
5
6
7

Diamond Quilted Nylon Jacket Black 3XL - Male

Order Code: ZT4179026S

£64.99 Inc VAT (20%)


Description

Diamond quilting secures the 100% nylon taffeta shell to the grey jersey knit backing with a 5 oz. polyester fill. Rib knit collar cuff& back waist. Front hand warmer pockets.Spacious fit for all kinds of work activityA functional jacket with superior comfortPolyester fill with jersey knit liningRib knit collar cuff & back waistHand warmer pocketsRib knit collar cuff and back waist

See full description
Specifications for Diamond Quilted Nylon Jacket Black 3XL - Male
  • Fastening Method
    Zip
  • Fitting Type
    Standard
  • Gender
    Men
  • Upper Material
    Nylon
  • Size
    3XL
  • Lining Material
    65% Polyester 35% Cotton
  • Material
    Nylon
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome