DR13 Leather Protector & Sealer 500ml 500ml

Order Code: ZT2429443S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

ValetPRO DR13 Leather Protector & Sealeris a leather sealant designed to repel water and dirt, effectively protecting the leather and making future cleaning jobs easier. It works because a blend of waxes leave a micro film layer after being applied that clings to the leather to protect it.
- Helps to prevent dye transfer from clothing to leather surface - Leaves a water repellent finish - Leather feels fresh to the touch - Leaves leather protected
Directions:

Spray onto a foam applicator and spread evenly across a clean leather surface.
Allow to dry for approximately 5 minutes.
Buff with a clean Multi-Purpose Microfibre Cloth to ensure even coverage.
Repeat for additional layers off protection.

Please note: Test on an inconspicuous area for colour transfer prior to use.

See full description
Specifications for DR13 Leather Protector & Sealer 500ml 500ml
  • Colour
    White
  • Size
    500 mL
  • Material
    Liquid Spray
  • Product Type
    Vehicle Valeting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome