Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Dresden Softshell Jacket Anthracite/Black - Small
By Mascot
Order Code:
ZT1140463P
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/dresden-softshell-jacket-anthracite-black-small/p/ZT1140463P
Add to quotation
View all Coats, Jackets & Fleeces
Description
Dresden Softshell Jacket
Specifications
Specifications for Dresden Softshell Jacket Anthracite/Black - Small
Series
UNIQUE
Size
Small
Disposable/Reusable
Reusable
Material
Polyester
Colour
Black
Grey
Gender
Men
MFR Part No.
12002-149-88809S
Product Type
Soft Shell Jacket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome