Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Dresden Softshell Jacket Anthracite/Black - XXL
By Mascot
Order Code:
ZT1140458P
£101.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 21st Nov
In Stock
GBP
101.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/dresden-softshell-jacket-anthracite-black-xxl/p/ZT1140458P
Add to quotation
Schedule an order and save 5%
View all Coats, Jackets & Fleeces
Description
Dresden Softshell Jacket
Specifications
Specifications for Dresden Softshell Jacket Anthracite/Black - XXL
Product Type
Soft Shell Jacket
MFR Part No.
12002-149-888092XL
Colour
Black
Grey
Disposable/Reusable
Reusable
Material
Polyester
Size
2XL
Gender
Men
Series
UNIQUE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome