Fireback Earthpro Black Jacket - Size Large

Order Code: ZT4909323S

£63.99 Inc VAT (20%)


Description

Features and Benefits
• Fully adjustable and detachable hood
• Boasts a sporty coloured design with hi-vis piping along the shoulders for safety and visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection from the elements
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester

Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m

See full description
Specifications for Fireback Earthpro Black Jacket - Size Large
  • Gender
    Unisex
  • Material
    Recycled Polyester Fabric
  • Product Type
    Waterproof Jacket
  • Series
    Fireback
  • MFR Part No.
    4683-L-BKBK
  • Colour
    Black
  • Size
    Large
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome