0
1
2
3
4
5
6
7

Fleece Hood Flannel Shirt Jacket Navy M - Male

Order Code: ZT4178644S

£59.99 Inc VAT (20%)

Currently unavailable

Description

The Fleece Hooded Flannel Shirt Jacket is a dual purpose workwear staple made for staying warm while you're out in all weathers. Constructed of a 100% cotton flannel layer with jersey lined hood and a quilted lining to keep you warm and comfortable.Chest pockets with iconic woven Dickies logoFleece handwarmer pocketsBlack hood fleeceInner jacket lining

See full description
Specifications for Fleece Hood Flannel Shirt Jacket Navy M - Male
  • Material
    Cotton
  • Fitting Type
    Regular
  • Colour
    Navy
  • Size
    Medium
  • Upper Material
    Cotton
  • Fastening Method
    Button Up
  • Gender
    Men
  • Lining Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome