Fleece Jacket, Navy Blue, Reversible (XS)

Order Code: ZT3806403S

£22.99 Inc VAT (20%)


Description

Fleece jackets constructed from 100% polyester with coated rainproof nylon reverse and full self coloured zip with zip puller.

Features and Benefits:
•Versatile and durable due to concealed hood and showerproof and windproof construction
•Ample storage due to two self coloured covered zipped pockets
•Comfortable due to elasticated cuffs, pull cords and toggles, stud fasten hem and hanger loop

Notes:
•Wash at 60°

See full description
Specifications for Fleece Jacket, Navy Blue, Reversible (XS)
  • Disposable/Reusable
    Reusable
  • Product Type
    Reversible Fleece Jacket
  • Gender
    Unisex
  • MFR Part No.
    UC605
  • Material
    Nylon
    Polyester
    Fleece
  • Colour
    Navy Blue
  • Size
    XS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome