0
1
2

Go Shield Hybrid Jacket 2.0 Black Size Medium Male

Order Code: ZT5522445S

£59.99 Inc VAT (20%)


Description

Protect yourself from all elements wearing Skechers GOSHIELD Hybrid Jacket 2.0. Designed with a centre front zip closure front zip hand pockets and quilted front and back panels
100% polyester
Quilted fabric
Full zip jacket

See full description
Specifications for Go Shield Hybrid Jacket 2.0 Black Size Medium Male
  • Upper Material
    Polyester
  • Gender
    Men
  • Fastening Method
    Zip
  • Material
    Polyester
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome