0
1
2
3

GOwalk Everywhere Jacket Bold Black Size Large Male

Order Code: ZT5522659S

£43.99 Inc VAT (20%)


Description

Get comfortable California style in your new favorite go-to layer The Hoodless Hoodie GOwalk Everywhere Jacket. This knit jacket features a zip front closure mock neck and a split kangaroo pocket.
Mock neck
Ribbed Trim
Split kangaroo pocket
Zip front with Skechers Diamond silicone zip pull
Skechers logo detail

See full description
Specifications for GOwalk Everywhere Jacket Bold Black Size Large Male
  • Gender
    Men
  • Fastening Method
    Zip
  • Material
    54% Cotton 46% Polyester
  • Fitting Type
    Standard
  • Colour
    Bold Black
  • Upper Material
    54% Cotton 46% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome