0
1
2

Gowalk Wear Mesh Jacket Hot Pink/White Size Extra Large Female

Order Code: ZT5522641S

£52.99 Inc VAT (20%)


Description

Walk further in flexible comfort and style with the Skechers GOWALK Wear Mesh Jacket. This athletic mock neck zip-front jacket features a GOFLEX moisture-wicking nylon and spandex blend fabric and long sleeves with thumbhole detail
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40+ properties
Features a soft cotton-like hand feel and matte finish
88% Nylon 12% Spandex
Zip-front mock neck with semi auto-lock diamond zip-pull
On-seam concealed zip pockets
Long sleeves with thumbhole detail
Breathable back power mesh trim
Skechers diamond logo detail

See full description
Specifications for Gowalk Wear Mesh Jacket Hot Pink/White Size Extra Large Female
  • Material
    88% Nylon 12% Spandex
  • Gender
    Women
  • Colour
    Hot Pink/White
  • Upper Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome