0
1
2

Gowalk Wear Mesh Jacket Magenta Size Medium Female

Order Code: ZT5522517S

£52.99 Inc VAT (20%)


Description

Walk further in flexible comfort and style with the Skechers GOWALK Wear Mesh Jacket. This athletic mock neck zip-front jacket features a GOFLEX moisture-wicking nylon and spandex blend fabric and long sleeves with thumbhole detail
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40+ properties
Features a soft cotton-like hand feel and matte finish
88% Nylon 12% Spandex
Zip-front mock neck with semi auto-lock diamond zip-pull
On-seam concealed zip pockets
Long sleeves with thumbhole detail
Breathable back power mesh trim
Skechers diamond logo detail

See full description
Specifications for Gowalk Wear Mesh Jacket Magenta Size Medium Female
  • Colour
    Magenta
  • Gender
    Women
  • Upper Material
    88% Nylon 12% Spandex
  • Material
    88% Nylon 12% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome