Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Half Zip Fleece (nl) Black 2XL
By Jack Wolfskin
Order Code:
ZT5261089S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/half-zip-fleece-nl-black-2xl/p/ZT5261089S
Add to quotation
View all Coats, Jackets & Fleeces
Description
Half-zip fleece. Stretch fabric. Soft fabric. Recycled materials.
Specifications
Specifications for Half Zip Fleece (nl) Black 2XL
Material
95% Polyester, 5% Elastane
Product Type
Fleece
Size
2XL
Colour
Black
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome