Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Half Zip Fleece (nl) Black M
By Jack Wolfskin
Order Code:
ZT5261060S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/half-zip-fleece-nl-black-m/p/ZT5261060S
Add to quotation
View all Coats, Jackets & Fleeces
Description
Half-zip fleece. Stretch fabric. Soft fabric. Recycled materials.
Specifications
Specifications for Half Zip Fleece (nl) Black M
Product Type
Fleece
Colour
Black
Gender
Men
Size
Medium
Material
95% Polyester, 5% Elastane
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome