Hi-vis Classic Motorway Jacket (HVP300) Orange XL

Order Code: ZT5344391S

XL
Orange
£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Conforms to EN ISO471:2013 Class 3 & EN343 against foul weather. Orange also conforms to RIS-3279-TOM. Waterproof PU coated Polyester with 190g quilted padding and Nylon lining. Heavy-duty zip with studded storm flap. 2 outer pockets with storm flaps. Knitted storm-cuffs in the sleeve ends. Concealed hood with draw cord adjuster. Inside breast pocket. Fully stitched and taped seams to ensure waterproof. Matching trousers available, reference HVS461, HVS462 & HVS463.

See full description