Hi-vis Classic Motorway Jacket (HVP300) Yellow 4XL

Order Code: ZT5344421S

£49.99 Inc VAT (20%)


Description

Conforms to EN ISO471:2013 Class 3 & EN343 against foul weather. Orange also conforms to RIS-3279-TOM. Waterproof PU coated Polyester with 190g quilted padding and Nylon lining. Heavy-duty zip with studded storm flap. 2 outer pockets with storm flaps. Knitted storm-cuffs in the sleeve ends. Concealed hood with draw cord adjuster. Inside breast pocket. Fully stitched and taped seams to ensure waterproof. Matching trousers available, reference HVS461, HVS462 & HVS463.

See full description
Specifications for Hi-vis Classic Motorway Jacket (HVP300) Yellow 4XL
  • Gender
    Men
  • Size
    4XL
  • Colour
    Yellow
  • Product Type
    Jackets
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome