Hi-vis Contrast Jacket (HVP303) Yellow/Paramedic Green L

Order Code: ZT5344778S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

A great choice of vibrant contrast colours waterproof & windproof jackets with the enhanced visibility for safety. Ideal for football ground staff, event organizers, car park wardens, Fire Marshalls and paramedic personnel etc. Oxford PU coated polyester outer fabric with 190g diamond quilted padding. Walkie Talkie/Mobile phone pocket. Two front pockets & one inside security pocket. Hi-Vis Yellow/Orange conforms to EN ISO20471 Class 2. Other colours conform to EN ISO20471 Class 1.

See full description
Specifications for Hi-vis Contrast Jacket (HVP303) Yellow/Paramedic Green L
  • Material
    100% Polyester
  • Gender
    Men
  • Product Type
    Jackets
  • Colour
    Yellow/Paramedic Green
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome